Shop All Desiccant Dryers
Master Pneumatic
CD/C-832-550-PGM
Mfr # CDC832-16D1
Zoro # G305965940
product price: $6,014.99
/ea
Free Shipping & Returns
$6,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC832-16D1
- Zoro # G305965940
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (40BS15H X 1 1/4)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (4738-8-10B)
- DART CONTROLS Hall Effect Pick-Up 1 Pulse / Revolution (PU-2R)
- D&D 94" Outside Length, 1/2" Top Width, 1 Ribs (AX92)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Dryer, Silica Gel (2YNL3)
- SPEEDAIRE Drying System w/Cartridge, 35 scfm (PAC-10)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- RTI Eliminator Ii 2 Stage 1/2in NPT Desiccant Air Dryer (DE401-M04)
- SPEEDAIRE Desiccant Dryer, 5 cfm, 290 psi, 5" dia. (CDD-005)
- ITW DEVILBISS Desiccant Air Dryer System (IT98828)
- Master Pneumatic Desiccant Dryers