Shop All Desiccant Dryers
Master Pneumatic
CD/C-832-550-MI750
Mfr # CDC832-16M
Zoro # G705966042
product price: $5,423.99
/ea
Free Shipping & Returns
$5,423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC832-16M
- Zoro # G705966042
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Divider, Flow, 2.4-5 GPM (1020075)
- MOLYKOTE Molykote 111 O-Ring Grease, 150g Tube (4109788)
- BAILEY HYDRAULICS Weld-On Ports 3654-19: Sae #4 7/16-20 Port, 750098 (750098)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/4"-14 Thread Size, H Series (BVHN12-12M)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- MILTON INDUSTRIES DRYER COMPACT DESICCANT (MI1170)
- ARROW PNEUMATICS StageAir 2 Qt Desiccant Dryer (C7612XL)
- PUREGAS Chamber Assembly Desiccant Air Dryer (P07323G23CP)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-3 (RC 30-3)
- MILTON Mini Air Station Desiccant Filter, 1/4" (S-1174)
- WILKERSON Dryer, Desiccant, Package Quantity: 1 (X03-02-000)
- Master Pneumatic Desiccant Dryers