Shop All Desiccant Dryers
Master Pneumatic
CD/C-832-550-MBA-MI750
Mfr # CDC832-16D4M
Zoro # G305965834
product price: $6,209.99
/ea
Free Shipping & Returns
$6,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC832-16D4M
- Zoro # G305965834
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP133 Super Blue Ribbon V-Belt (BP133)
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 6.5"O.D. (1VP65-1-1/8)
- URREA Hand vacuum pump kit (2012)
- DIXON Tru-Flate Air Chief Automotive Female Quick Connect Plug, 3/8-18 Nominal, Quick Disconnect Plug x NP (DCP6)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- WILKERSON Dryer, Desiccant, Package Quantity: 1 (X03-02-000)
- ARROW PNEUMATICS Desiccant Dryer, 1 qt. (D12-04)
- ZERUST Zerust VC6-1 VCI Vapor Capsule, 4/C, PK4 (375-M-00004)
- WILKERSON Dryer, Desiccant (X06-02-000)
- SPEEDAIRE Desiccant Dryer, 5 cfm, 290 psi, 5" dia. (CDD-005)
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- Master Pneumatic Compressed Air Dryers