Shop All Desiccant Dryers
Master Pneumatic
CD/C-832-550-MBA-MI70 BSP
Mfr # CDC832-16D4MW
Zoro # G505966129
product price: $3,589.99
/ea
Free Shipping & Returns
$3,589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC832-16D4MW
- Zoro # G505966129
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Oil BurnerMotor, 1/2 HP, 3450,115/230v, 48N (OL1052DS)
- D&D 67" Outside Length, 1/2" Top Width, 1 Ribs (AX65)
- MITSUBOSHI A71 73Inch Outside Length, 1 Ribs (A71)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1-1/2 (EP242824)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- ZERUST Zerust VC6-1 VCI Vapor Capsule, 4/C, PK4 (375-M-00004)
- SPEEDAIRE Desiccant Dryer, 4 Stage, 25 CFM (2YNL7)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-3 (RC 30-3)
- ATD TOOLS 7880 Two - Stage Economy Desiccant Dryer (ATD-7880)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- ARROW PNEUMATICS Arrow StageAir 1 Gal. Desiccant Dryer C7612XXL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XXL)
- Master Pneumatic Compressed Air Dryers