Shop All Desiccant Dryers
Master Pneumatic
CD/C-832-550 BSPP
Mfr # CDC832-16W
Zoro # G505966006
product price: $3,238.99
/ea
Free Shipping & Returns
$3,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 2" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC832-16W
- Zoro # G505966006
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 2" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Union, 5/32 in.x1/4 in., TubexTube (KQ2U03-07A)
- LUBRIMATIC Handled Oiler, 16oz, 10-32 Thread, Steel (50-337)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 7.15 in OD (682B)
- DIXON Swivel 1/4" Hose I.D, 1/4"-18 Thread (2710404C)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- MILTON Desiccant Dryer System, 1/2" (1071)
- SPEEDAIRE Drying System w/Cartridge, 35 scfm (PAC-10)
- ARROW PNEUMATICS Arrow Dessicant Dryer/Filter D12-04XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (D12-04XL)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-7)
- Master Pneumatic Desiccant Dryers