Shop All Desiccant Dryers
Master Pneumatic
CD/C-625-150-PGA-MI750
Mfr # CDC625-12D2M
Zoro # G905965913
product price: $3,091.99
/ea
Free Shipping & Returns
$3,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC625-12D2M
- Zoro # G905965913
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket CUB CADET 754-3055A Replacement Belt, 5LK1130 (5LK1130)
- WAI GLOBAL Motor, SALT SPREADER MOTOR, 12 Volt, CCW (10711N)
- BREEZE Band Coil, 100 ft. Band, 10 Band Splices (4005)
- APACHE Apache 6 x 10' Bulk Medium Duty PVC Lay Flat Discharge Hose, 13030154-10-Feet (13030154 - 10 Feet)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 40 CFM (2YNL4)
- ZERUST Zerust VC2-2 VCI Vapor Capsule, 10, PK10 (375-M-00003)
- ARROW PNEUMATICS StageAir 2 Qt Desiccant Dryer (C7612XL)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-40)
- SPEEDAIRE Desiccant Dryer, 25 cfm, 290 psi, 5" dia. (CDD-025)
- CAMPBELL HAUSFELD Campbell Hausfeld PA208503AV, Air Cleaner/Dryer (PA208503AV)
- Master Pneumatic Desiccant Dryers