Shop All Desiccant Dryers
Master Pneumatic
CD/C-625-150-MSM-MI750
Mfr # CDC625-12D3M
Zoro # G905966132
product price: $2,054.99
/ea
Free Shipping & Returns
$2,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC625-12D3M
- Zoro # G905966132
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel (30E674)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-3/8" (WE4H138)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 7.45-in. OD (BK77 X 1)
- GENERAL PUMP Steel Hose Reel, A-F, 3/8" x 300 ft. (DHRA50300)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Desiccant Dryer, 5 cfm, 290 psi, 9" dia. (CDD2-005)
- WILKERSON Dryer, Desiccant, Package Quantity: 1 (X03-02-000)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- SPEEDAIRE Desiccant Dryer, 30 cfm, 290 psi, 5" dia. (CDD-030)
- ARROW PNEUMATICS Arrow StageAir Desiccant Dryer C7612XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XL)
- ARROW PNEUMATICS StageAir 2 Qt Desiccant Dryer (C7612XL)
- Master Pneumatic Compressed Air Dryers