Shop All Desiccant Dryers
Master Pneumatic
CDC-625-150-MBA-MI750 BSP
Mfr # CDC625-12D4MW
Zoro # G905966064
product price: $3,248.99
/ea
Free Shipping & Returns
$3,248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC625-12D4MW
- Zoro # G905966064
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bushing, Reducer, Pk3 (6L100)
- PARKER 120V-AC 1/2IN NPT SOLENOID VALVE (73312BN4UNJ0N0C111P3)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-3/4-XC)
- MILTON INDUSTRIES Milton Recoil Hose & Blow Gun Kit (MK1671G)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Disposable Air Filter/Dryer, ISO Class 2, 1/4 in NPT, 20 cfm, 130°F Max Op Temp, 2 Pack (6ZC63)
- CAMPBELL HAUSFELD Campbell Hausfeld PA208503AV, Air Cleaner/Dryer (PA208503AV)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-13)
- ZERUST Zerust ActivPak(R)-35 VCI Packet, 10, PK10 (375-M-00100)
- SPEEDAIRE Replacement Desiccant, PK6 (36J473)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 30 CFM (2YNL2)
- Master Pneumatic Desiccant Dryers