Shop All Desiccant Dryers
Master Pneumatic
CD/C-625-150
Mfr # CDC625-12
Zoro # G205965811
product price: $2,829.99
/ea
Free Shipping & Returns
$2,829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC625-12
- Zoro # G205965811
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 1125-4-200 HAND CRANK HOSE REEL: 1/2IN ID, 200FT CAPACITY LESS HOSE, 3000 PSI (1125-4-200)
- D&D Timing Belt, H, 1.5 x 57in PL, T114 (570H150)
- BANDO S5M-255 Timing Belt, 100-S5M-255 (100-S5M-255)
- PROLUBE Grease Fitting, 80Pcs, SAE Set Assortment (43972)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- ZERUST Zerust VC6-1 VCI Vapor Capsule, 4/C, PK4 (375-M-00004)
- WILKERSON Dryer, Desiccant, Package Quantity: 1 (X03-02-000)
- MILTON Compact Desiccant Dryer, 1/2" (1170-2)
- ITW DEVILBISS Desiccant Air Dryer System (IT98828)
- SHARPE MANUFACTURING DRYAIRE DESICCANT SYSTEM (SH6760)
- Master Pneumatic Desiccant Dryers