Shop All Desiccant Dryers
Master Pneumatic
CD/C-418-70-PGM
Mfr # CDC418-8D1
Zoro # G905966125
product price: $1,908.99
/ea
Free Shipping & Returns
$1,908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC418-8D1
- Zoro # G905966125
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Frequency Drive, 15 HP, 380-480V (DC1-34024NB-A20CE1)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR25-10-10-A)
- KOYO 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Shielded (6001ZZ)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288506)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Dryer, Desiccant (5VC89)
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- RTI Eliminator Ii 2 Stage 1/2in NPT Desiccant Air Dryer (DE401-M04)
- DEVILBISS Desiccant Cartridge (130504)
- SPEEDAIRE Replacement Cartridge for PA-1/PAC-10 (PRC-30)
- DEVILBISS AUTO REFINISH PRODUCTS DeVilbiss Auto Refinish Products DEV130524 CAMAIR QC3 Replacement Desiccant Filter Cartridge (DEV130524)
- Master Pneumatic Compressed Air Dryers