Shop All Desiccant Dryers
Master Pneumatic
CD/C-418-70-MSM-MI750
Mfr # CDC418-8D3M
Zoro # G605966043
product price: $2,038.99
/ea
Free Shipping & Returns
$2,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC418-8D3M
- Zoro # G605966043
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Male (237451)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5, Hex Size: 13 mm (50110N-6-1/8-PK5)
- TIMKEN Insert Bearing, Dia. 1 In, Setscrew (GYA100RRB)
- DDS Shaft Seal, 45 x 72 x 8 mm., Nitrile Rubber (457208TC)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- CAMPBELL HAUSFELD Campbell Hausfeld PA208503AV, Air Cleaner/Dryer (PA208503AV)
- SPEEDAIRE Desiccant Silica Gel, Replacement, Bottle, 1 gal, For 2YNL6, 4 Pack (6YTP5)
- SHARPE MANUFACTURING DRYAIRE DESICCANT SYSTEM (SH6760)
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- ZERUST Zerust VC6-1 VCI Vapor Capsule, 4/C, PK4 (375-M-00004)
- SPEEDAIRE Dryer, Silica Gel (2YNL5)
- Master Pneumatic Compressed Air Dryers