Shop All Desiccant Dryers
Master Pneumatic
CD/C-418-70-MBA-MI750
Mfr # CDC418-8D4M
Zoro # G905966057
product price: $2,234.99
/ea
Free Shipping & Returns
$2,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC418-8D4M
- Zoro # G905966057
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE AX31 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (AX31-2)
- WILKERSON Metal Bowl W/Manual Drain and Sight (GRP-96-636)
- DEWALT Pistol Grip Air Gun with Venturi Tip (DXCM035-0042)
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 40 CFM (2YNL4)
- ARROW PNEUMATICS Desiccant Dryer, 1 qt. (D12-04)
- ATD TOOLS 7880 Two - Stage Economy Desiccant Dryer (ATD-7880)
- WILKERSON Dryer, Desiccant (X06-02-000)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-3 (RC 30-3)
- MILTON Desiccant Dryer System, 1/2" (1071)
- Master Pneumatic Desiccant Dryers