Shop All Desiccant Dryers
Master Pneumatic
CD/C-418-70-AD10-MI750
Mfr # CDC418-8D7M
Zoro # G605965978
product price: $2,949.99
/ea
Free Shipping & Returns
$2,949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC418-8D7M
- Zoro # G605965978
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 4 in Stroke, Round Body Double Acting (5VND9)
- ROLAIR Air Compressor Pump, 1 1/2 hp, 3 hp, 1 Stage, 17 oz Oil Capacity, 2 Cylinder (PMP12MK103GR)
- LENZ Screw-in Filler Breathers: 2.9 in. Overall Length, 3/4 NPT (221601)
- NACHI 51200 Thrust Ball Bearing, 51212 (51212)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Desiccant Dryer, 10 cfm, 290 psi, 5" dia. (CDD-010)
- SPEEDAIRE Dryer, Desiccant (5VC89)
- ZERUST Zerust ActivPak(R)-35 VCI Packet, 10, PK10 (375-M-00100)
- ATD TOOLS 7880 Two - Stage Economy Desiccant Dryer (ATD-7880)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- WILKERSON Dryer, Desiccant (X06-02-000)
- Master Pneumatic Desiccant Dryers