Shop All Desiccant Dryers
Master Pneumatic
CD/C-418-70-AD10-MI750
Mfr # CDC418-8D6M
Zoro # G505965986
product price: $1,699.99
/ea
Free Shipping & Returns
$1,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC418-8D6M
- Zoro # G505965986
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 8" Stroke (W200080-S)
- NTN NTN 6006 2Z, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 13 Mm W Double Shielded (6006 2Z)
- DAYTON A85 V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (3X630)
- CENTURY Evaporative Cooler Motor, 115V, Ball, REV (SVB2034BV1)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Drying System w/Cartridge, 40 scfm (PAC-20)
- MILTON Jumbo Desiccant Dryer System, 1/2" (1072-2)
- DEVILBISS AUTO REFINISH PRODUCTS DeVilbiss Auto Refinish Products DEV130524 CAMAIR QC3 Replacement Desiccant Filter Cartridge (DEV130524)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- WILKERSON Dryer, Desiccant (X06-02-000)
- MILTON INDUSTRIES DRYER COMPACT DESICCANT (MI1170)
- Master Pneumatic Compressed Air Dryers