Shop All Desiccant Dryers
Master Pneumatic
CD/C-38-30-PGM
Mfr # CDC38-4D1
Zoro # G005966094
product price: $1,333.99
/ea
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC38-4D1
- Zoro # G005966094
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KSM Ball Bearing, Stainless Steel, 26mm OD (SS 6000-2RS)
- NORD AC Gearmotor, 13,721.0 in-lb Max. Torque, 19 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9032.1-112MP/4-93.50-A)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND18 B)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD55)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- MILTON Desiccant Dryer System, 1/2" (1071)
- MILTON Mini Air Station Desiccant Filter, 1/4" (S-1174)
- ITW DEVILBISS Desiccant Air Dryer System (IT98828)
- SPEEDAIRE Desiccant Dryer, 10 cfm, 290 psi, 5" dia. (CDD-010)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 30 CFM (2YNL2)
- SPEEDAIRE Dryer w/Cartridge, 1.5 qt., 40 scfm (PA-2)
- Master Pneumatic Desiccant Dryers