Shop All Desiccant Dryers
Master Pneumatic
CD/C-38-30-PGA-MI375
Mfr # CDC38-4D2M
Zoro # G905966026
product price: $1,374.99
/ea
Free Shipping & Returns
$1,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC38-4D2M
- Zoro # G905966026
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 148 x 118in OC, 2 Band (2/BX115)
- CONTINENTAL CONTITECH AX86 Cogged V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs (AX86)
- BUYERS PRODUCTS 1-1/4 Inch I.D. Suction Hose 50 Foot long (WLH125600)
- WEATHERHEAD Compression Sleeve 1/4In, 0060X04 (60X4)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Desiccant Dryer, 25 cfm, 290 psi, 5" dia. (CDD-025)
- ITW DEVILBISS Desiccant Air Dryer System (IT98828)
- SPEEDAIRE Replacement Cartridge for PA-1/PAC-10 (PRC-30)
- RTI Eliminator Ii 2 Stage 1/2in NPT Desiccant Air Dryer (DE401-M04)
- ARROW PNEUMATICS Desiccant Dryer/Filter, 15SCFM, 2 Qt, 1/2" (D12-04XL)
- CAMPBELL HAUSFELD Campbell Hausfeld PA208503AV, Air Cleaner/Dryer (PA208503AV)
- Master Pneumatic Compressed Air Dryers