Shop All Desiccant Dryers
Master Pneumatic
CD/C-38-30-PGA
Mfr # CDC38-4D2
Zoro # G605966081
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC38-4D2
- Zoro # G605966081
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Translucent Blue Polyurethane Recoil Hose 1/4 Inch x 25 feet Solid Fittings (HR24-025)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Steel (MCL-10-F)
- SPEEDAIRE Adapter, Pipe (4ZK26)
- BREEZE Hose Clamp, GP, SAE 28,410SS, PK10 (64028H)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Dryer, Desiccant (5VC89)
- SPEEDAIRE Desiccant Dryer, 5 cfm, 290 psi, 5" dia. (CDD-005)
- SPEEDAIRE Replacement Cartridge for PA-2/PAC-20 (PRC-40)
- MILTON Compact Desiccant Dryer, 1/2" (1170-2)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-40)
- ARROW PNEUMATICS Desiccant Dryer, 1 gal. (D12-04XXL)
- Master Pneumatic Desiccant Dryers