Shop All Desiccant Dryers
Master Pneumatic
CD/C-38-30-MSM-MI375
Mfr # CDC38-4D3M
Zoro # G005966001
product price: $1,449.99
/ea
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC38-4D3M
- Zoro # G005966001
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- ZORO SELECT Sleeve Bearing, 7/16 in Bore, PTFE Steel (ZUSAB-PB-868)
- DDS Shaft Seal, 22 x 35 x 7 mm., Nitrile Rubber (223507TC)
- PARKER Clevis Rod Kit, 0.5In. (L071300200)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Disposable Air Filter/Dryer, ISO Class 2, 1/4 in NPT, 20 cfm, 130°F Max Op Temp, 2 Pack (6ZC63)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 40 CFM (2YNL4)
- WILKERSON Dryer, Desiccant, Package Quantity: 1 (X03-02-000)
- ZERUST Zerust VC6-2 VCI Vapor Capsule, 4/C, PK4 (375-M-00005)
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- Master Pneumatic Desiccant Dryers