Shop All Desiccant Dryers
Master Pneumatic
CD/C-38-30-MSM
Mfr # CDC38-4D3
Zoro # G605965961
product price: $1,169.99
/ea
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC38-4D3
- Zoro # G605965961
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 4496 mm Outside Length, 73 mm Top Width, 3 Ribs (3/C173)
- DAYTON Motor Dual Run Cap, 60/5 MFD, 440V, Round (2MEK6)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (BVHC16-16M)
- HONEYWELL V8043F1101 24V Zone Valve (V8043F1101)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Drying System w/Cartridge, 35 scfm (PAC-10)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- SPEEDAIRE Dryer, Desiccant (5VC89)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- DEVILBISS Desiccant Cartridge (130504)
- ITW DEVILBISS Desiccant Air Dryer System (IT98828)
- Master Pneumatic Desiccant Dryers