Shop All Desiccant Dryers
Master Pneumatic
CD/C-38-30-MI375
Mfr # CDC38-4M
Zoro # G005965844
product price: $1,120.99
/ea
Free Shipping & Returns
$1,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC38-4M
- Zoro # G005965844
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L190, 1 1/4" Bore Diameter, 1/4 x 1/8 Keyway (L190-1-1-4)
- TITAN PRO Motor Dual Run Cap, 80/10 MFD, 370-440V (TRCFD8010)
- FAFNIR Double Row Angular Contact Ball Bearing, #5206W (5206W)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-05-31)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- SPEEDAIRE Replacement Desiccant, PK6 (36J473)
- ARROW PNEUMATICS StageAir 2 Qt Desiccant Dryer (C7612XL)
- ARROW PNEUMATICS Arrow StageAir Desiccant Dryer C7612XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XL)
- SPEEDAIRE Desiccant Dryer, 25 cfm, 290 psi, 5" dia. (CDD-025)
- MILTON Compact Desiccant Dryer, 1/2" (1170-2)
- Master Pneumatic Desiccant Dryers