Shop All Desiccant Dryers
Master Pneumatic
CD/C-38-30-AD10-MI375
Mfr # CDC38-4D6M
Zoro # G005965974
product price: $1,855.99
/ea
Free Shipping & Returns
$1,855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC38-4D6M
- Zoro # G005965974
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket John Deere LA115 (Belt, Deck 42") Riding Lawn Mower Replacement Belt, A102LG (A102LG)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 60" L (GS3750-600)
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, Steel (CL-12-F)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 2-7/16 in Bore (700204)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Drying System w/Cartridge, 35 scfm (PAC-10)
- DEVILBISS AUTO REFINISH PRODUCTS DeVilbiss Auto Refinish Products DEV130524 CAMAIR QC3 Replacement Desiccant Filter Cartridge (DEV130524)
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-13)
- MILTON INDUSTRIES DRYER COMPACT DESICCANT (MI1170)
- SPEEDAIRE Desiccant Dryer, 5 cfm, 290 psi, 5" dia. (CDD-005)
- Master Pneumatic Compressed Air Dryers