Shop All Desiccant Dryers
Master Pneumatic
CD/C-36-18-PGM
Mfr # CDC36-3D1
Zoro # G005965998
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC36-3D1
- Zoro # G005965998
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK80 x 3/4 (BK8034)
- MILTON AA Style Coupler, 3/8" FNPT, PK5 (1875)
- COILHOSE PNEUMATICS Compressor Oil 32 oz. (CO ACL032-P12)
- TSUBAKI Sprocket , 60 Chain Size, 24 # of Teeth (60SDS24)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Dryer, Silica Gel (2YNL5)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 40 CFM (2YNL4)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-3 (RC 30-3)
- RTI Eliminator Ii 2 Stage 1/2in NPT Desiccant Air Dryer (DE401-M04)
- ARROW PNEUMATICS Arrow Dessicant Dryer/Filter D12-04XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (D12-04XL)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- Master Pneumatic Desiccant Dryers