Shop All Desiccant Dryers
Master Pneumatic
CD/C-36-18-PGA-MI375
Mfr # CDC36-3D2M
Zoro # G505965931
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC36-3D2M
- Zoro # G505965931
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (1040404C)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1960)
- BANDO TimingBelt, Synchro-Link, Neoprene, 240L050 (240L050G)
- NSK NSK-2306, 2300 Series SelfAligning Ball Bearing, 2306 (2306)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- PUREGAS Chamber Assembly Desiccant Air Dryer (P07323G23CP)
- ZERUST Zerust VC2-2 VCI Vapor Capsule, 10, PK10 (375-M-00003)
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- SPEEDAIRE Dryer w/Cartridge, 1 qt., 35 scfm (PA-1)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-3 (RC 30-3)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 40 CFM (2YNL4)
- Master Pneumatic Desiccant Dryers