Shop All Desiccant Dryers
Master Pneumatic
CD/C-36-18-PGA
Mfr # CDC36-3D2
Zoro # G105965935
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC36-3D2
- Zoro # G105965935
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia 5/8 In (6202115)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER C25, Pressure Line, 25 micron (ZX-C25)
- DIXON Air King FNPT End Iron, 1" (AM13)
- KINGFISHER Grease Fitting Kit, Metric Type (GFD8600)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- DEVILBISS Desiccant Cartridge (130504)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- WILKERSON Dryer, Desiccant, Package Quantity: 1 (X03-02-000)
- ATD TOOLS 7880 Two - Stage Economy Desiccant Dryer (ATD-7880)
- MILTON Desiccant Dryer System, 1/2" (1071)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-7)
- Master Pneumatic Compressed Air Dryers