Shop All Desiccant Dryers
Master Pneumatic
CD/C-36-18-MSM
Mfr # CDC36-3D3
Zoro # G805965976
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC36-3D3
- Zoro # G805965976
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket ARTS WAY 23588 Replacement Belt, 3V600 (3V600)
- FESTO Standards-Based Cylinder DSBC-32-50-PPVA-N3 (DSBC-32-50-PPVA-N3)
- MOLON AC Gearmotor, 20 rpm, Open, 115V (QGM-5013-1M)
- WEG 5Hp Explosion Proof Motor (00518XT3E184TC)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- MILTON Mini Air Station Desiccant Filter, 1/4" (S-1174)
- MILTON Desiccant Dryer System, 1/2" (1071)
- ZERUST Zerust VC2-2 VCI Vapor Capsule, 10, PK10 (375-M-00003)
- SPEEDAIRE Replacement Desiccant, PK6 (36J473)
- SPEEDAIRE Desiccant Dryer, 4 Stage, 25 CFM (2YNL7)
- Master Pneumatic Desiccant Dryers