Shop All Desiccant Dryers
Master Pneumatic
CD/C-36-18-MBA-MI375
Mfr # CDC36-3D4M
Zoro # G505965849
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC36-3D4M
- Zoro # G505965849
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket TYLER B80 Replacement Belt, B80 (B80)
- BRENNAN INDUSTRIES 12FJ-16MJ Straight Reducer (1Pc/Rigid), 2PK (2406-12-16)
- KOYO Needle Roller Brg, 812, 1/2in Bore, Open (B-812)
- PERFORMANCE TOOL 10-Pk Grease Fittings-1/8 Npt, W54241 (W54241)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- MILTON Mini Air Station, Dessicant Filter, PK2 (S-1173)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- SPEEDAIRE Dryer w/Cartridge, 1.5 qt., 40 scfm (PA-2)
- SPEEDAIRE Desiccant Dryer, 25 cfm, 290 psi, 5" dia. (CDD-025)
- RTI Eliminator Ii 2 Stage 1/2in NPT Desiccant Air Dryer (DE401-M04)
- SPEEDAIRE Desiccant Dryer, 10 cfm, 290 psi, 5" dia. (CDD-010)
- Master Pneumatic Desiccant Dryers