Shop All Desiccant Dryers
Master Pneumatic
CD/C-36-18
Mfr # CDC36-3
Zoro # G605966005
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC36-3
- Zoro # G605966005
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm (3206-BD-XL-2HRS-TVH)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Alum (CL-7-A)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-SS)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Replacement Desiccant, PK6 (36J473)
- ARROW PNEUMATICS Arrow StageAir 1 Gal. Desiccant Dryer C7612XXL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XXL)
- ITW DEVILBISS Desiccant Air Dryer System (IT98828)
- WILKERSON Dryer, Desiccant, Package Quantity: 1 (X03-02-000)
- SPEEDAIRE Drying System w/Cartridge, 35 scfm (PAC-10)
- CAMPBELL HAUSFELD Campbell Hausfeld PA208503AV, Air Cleaner/Dryer (PA208503AV)
- Master Pneumatic Compressed Air Dryers