Shop All Desiccant Dryers
Master Pneumatic
CD/C-25-7-PGM-MI375
Mfr # CDC25-2D1M
Zoro # G705966004
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC25-2D1M
- Zoro # G705966004
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 31 in. OC (AX29)
- MAIN FILTER Hydraulic Filter, replaces PARKER SE75111110, Suction Strainer, 125 micron, Outside-In (MF0062075)
- TORO In-Line Valve 3/4 (53380)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 1500psi (M-4504-0160)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- MILTON Compact Desiccant Dryer, 1/2" (1170-2)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- VAN AIR Molecular Sieve Desiccant Cartridge Pneumatic Filter Element (MS-16)
- SHARPE MANUFACTURING DRYAIRE DESICCANT SYSTEM (SH6760)
- ATD TOOLS 7880 Two - Stage Economy Desiccant Dryer (ATD-7880)
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- Master Pneumatic Compressed Air Dryers