Shop All Desiccant Dryers
Master Pneumatic
CD/C-25-7-PGA-MI375
Mfr # CDC25-2D2M
Zoro # G705965915
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # CDC25-2D2M
- Zoro # G705965915
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION 2 Way Loading Lever Action Grease Gun with 5" Extension (1132)
- BETA 1 FILTERS Spin-On replacement filter for 1625752600 / ATLAS COPCO (B1SO0049960)
- BESTORQ H Timing Belts (480H150)
- SPEEDAIRE FRL, 3/8 In. NPT, 114 cfm, 250 psi (7D736)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-40)
- ZERUST Zerust VC6-1 VCI Vapor Capsule, 4/C, PK4 (375-M-00004)
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 40 CFM (2YNL4)
- WILKERSON Dryer, Desiccant, CFM: 25 (X25-04-000)
- MILTON Mini Air Station, Dessicant Filter, PK2 (S-1173)
- Master Pneumatic Compressed Air Dryers