Shop All Desiccant Dryers
Master Pneumatic
CD/C-25-7-PGA
Mfr # CDC25-2D2
Zoro # G505965948
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC25-2D2
- Zoro # G505965948
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Ariens / Gravely 936022 SIERRA 1340G (Deck 40") Riding Lawn Mower Replacement Belt, A62LG (A62LG)
- CLIMAX METAL PRODUCTS 17mm ID Split With Relief Cut Metric Clamp Collar, Stl, Bo (M1C-17)
- BRENNAN INDUSTRIES 16HB-20MORB Straight (4604-16-20-O)
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 3/16in. (PCR14-5-3-A)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- ARROW PNEUMATICS Arrow Dessicant Dryer/Filter D12-04XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (D12-04XL)
- DEVILBISS AUTO REFINISH PRODUCTS DeVilbiss Auto Refinish Products DEV130524 CAMAIR QC3 Replacement Desiccant Filter Cartridge (DEV130524)
- MILTON Mini Air Station, Dessicant Filter, PK2 (S-1173)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- SPEEDAIRE Dryer, Silica Gel (2YNL3)
- Master Pneumatic Desiccant Dryers