Shop All Desiccant Dryers
Master Pneumatic
CD/C-25-7-MSM
Mfr # CDC25-2D3
Zoro # G505965825
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC25-2D3
- Zoro # G505965825
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for A80K Simplicity 1693467(Deck 38") belt, A80K (A80K)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 5/8-18 (NMR10S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, Strt (2021-4-5S)
- MAIN FILTER Hydraulic Filter, replaces MAHLE 70375830, Return Line, 10 micron, Inside-Out (MF0063495)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- ATD TOOLS 7880 Two - Stage Economy Desiccant Dryer (ATD-7880)
- DEVILBISS AUTOMOTIVE REFINISHING DAD-600-1 DESICCANT SYSTEM TUNE UP KIT (DV802182)
- SPEEDAIRE Drying System w/Cartridge, 40 scfm (PAC-20)
- SPEEDAIRE Dryer, Silica Gel (2YNL5)
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- SPEEDAIRE Desiccant Dryer, 4 Stage, 25 CFM (2YNL7)
- Master Pneumatic Desiccant Dryers