Shop All Desiccant Dryers
Master Pneumatic
CD-832-550-PGM-MI750
Mfr # CD832-16D1M
Zoro # G105965997
product price: $5,117.99
/ea
Free Shipping & Returns
$5,117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD832-16D1M
- Zoro # G105965997
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Automatic Portable Compressor Kit, 12V, 33 (40047)
- BRENNAN INDUSTRIES Hex Nipple, MP-MP, 5404-04-04 (5404-04-04)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 3/4, PK3 (EF101212)
- BESTORQ XL Timing Belts (136XL037)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- MILTON Desiccant Dryer System, 1/2" (1071)
- SPEEDAIRE Desiccant Dryer, 10 cfm, 290 psi, 5" dia. (CDD-010)
- MILTON Compact Desiccant Dryer, 1/2" (1170-2)
- ARROW PNEUMATICS Arrow StageAir Desiccant Dryer C7612XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XL)
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- ARROW PNEUMATICS StageAir 2 Qt Desiccant Dryer (C7612XL)
- Master Pneumatic Compressed Air Dryers