Shop All Desiccant Dryers
Master Pneumatic
CD-832-550-PGM
Mfr # CD832-16D1
Zoro # G605965923
Free Shipping & Returns
$3,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # CD832-16D1
- Zoro # G605965923
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6202JEM C3, Single Row Ball Bearings (6202JEM C3)
- MIDWEST FASTENER 3/8" ID x 3/4" x 1" Heavy Machine Bushings 2PK (931127)
- NACHI E32000 Series Metric Taper Roller Bearing, E32007J (E32007J)
- OETIKER Hose Clamp, Steel, Nom.Size. 13/16", PK100 (10100029-100)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Desiccant Dryer, 10 cfm, 290 psi, 5" dia. (CDD-010)
- ARROW PNEUMATICS Arrow Dessicant Dryer/Filter D12-04XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (D12-04XL)
- SPEEDAIRE Dryer, Silica Gel (2YNL3)
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- ZERUST Zerust VC6-2 VCI Vapor Capsule, 4/C, PK4 (375-M-00005)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-7)
- Master Pneumatic Desiccant Dryers