Shop All Desiccant Dryers
Master Pneumatic
CD-832-550-PGA-MI750
Mfr # CD832-16D2M
Zoro # G305965919
product price: $5,176.99
/ea
Free Shipping & Returns
$5,176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD832-16D2M
- Zoro # G305965919
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Motor, 1-1/2 HP, 850 rpm, 60Hz (24PR73)
- IRWIN Threaded Insert Tool, 1/2"-13 (808-500-13)
- ADAPTALL Hose Adapter, 18 mm, Metric, 3/8", NPT (9235-18-06)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6205Z)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- VAN AIR Molecular Sieve Desiccant Cartridge Pneumatic Filter Element (MS-16)
- ARROW PNEUMATICS Desiccant Dryer, 1 qt. (D12-04)
- WILKERSON Dryer, Desiccant, CFM: 25 (X25-04-000)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- Master Pneumatic Compressed Air Dryers