Shop All Desiccant Dryers
Master Pneumatic
CD-832-550-MI750 W/D8
Mfr # CD832-16D8
Zoro # G705966127
product price: $3,445.99
/ea
Free Shipping & Returns
$3,445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD832-16D8
- Zoro # G705966127
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 124 in. OC (B121K)
- SOLBERG Filter Element, Paper, 2 Microns (484P)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JES, EPDM Rubber (6JS)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 50 ft. (PTH300-50-G)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- SPEEDAIRE Dryer w/Cartridge, 1.5 qt., 40 scfm (PA-2)
- MILTON Jumbo Desiccant Dryer System, 1/2" (1072-2)
- ITW DEVILBISS Desiccant Air Dryer System (IT98828)
- SPEEDAIRE Disposable Air Filter/Dryer, ISO Class 2, 1/4 in NPT, 20 cfm, 130°F Max Op Temp, 2 Pack (6ZC63)
- WILKERSON Dryer, Desiccant (X06-02-000)
- Master Pneumatic Desiccant Dryers