Shop All Desiccant Dryers
Master Pneumatic
CD-832-550-MBA
Mfr # CD832-16D4
Zoro # G005965851
Free Shipping & Returns
$5,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # CD832-16D4
- Zoro # G005965851
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBISHI Servo Motor HGKR73 (HG-KR73)
- WESTWARD Automatic Non Drip Nozzle (15F219)
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220881)
- ELESA Breather caps, SFN.40-3/8 NPT+F (SFN. (inch sizes))
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Dryer, Silica Gel (2YNL3)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-18)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-2 (RC 30-2)
- SPEEDAIRE Dryer w/Cartridge, 1 qt., 35 scfm (PA-1)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-40)
- Master Pneumatic Compressed Air Dryers