Shop All Desiccant Dryers
Master Pneumatic
CD-625-150-PGM-MI750
Mfr # CD625-12D1M
Zoro # G805965938
product price: $3,437.99
/ea
Free Shipping & Returns
$3,437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD625-12D1M
- Zoro # G805965938
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X20X20)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3538)
- TOMPKINS Hydraulic Fitting-Steel10FJ-06MJ (2406-10-06)
- NOBLES Vacuum Motor (9004054)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- MILTON Jumbo Desiccant Dryer System, 1/2" (1072-2)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 40 CFM (2YNL4)
- RTI Eliminator Ii 2 Stage 1/2in NPT Desiccant Air Dryer (DE401-M04)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-2 (RC 30-2)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-13)
- DEVILBISS AUTO REFINISH PRODUCTS DeVilbiss Auto Refinish Products DEV130524 CAMAIR QC3 Replacement Desiccant Filter Cartridge (DEV130524)
- Master Pneumatic Desiccant Dryers