Shop All Desiccant Dryers
Master Pneumatic
CD-625-150-PGM
Mfr # CD625-12D1
Zoro # G605965954
product price: $2,844.99
/ea
Free Shipping & Returns
$2,844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD625-12D1
- Zoro # G605965954
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6005 2RSR C3, Deep Groove BBear, Single Row 90Mm, 6005 2RSR C3 (6005 2RSR C3)
- SOLBERG Filter Element, Polyester, 5 Micron (239)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 125 ft Length, 300 psi (TSH-N-3125)
- CONRADER Pressure Relief Valve, Brass Ball (1299O-CE-175)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- MILTON Compact Desiccant Dryer, 1/2" (1170-2)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- SPEEDAIRE Replacement Cartridge for PA-2/PAC-20 (PRC-40)
- MILTON Mini Air Station Desiccant Filter, 1/4" (S-1174)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-18)
- Master Pneumatic Desiccant Dryers