Shop All Desiccant Dryers
Master Pneumatic
CD-625-150-PGA
Mfr # CD625-12D2
Zoro # G605965886
product price: $2,904.99
/ea
Free Shipping & Returns
$2,904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD625-12D2
- Zoro # G605965886
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Insert Ball Bearing, Bore 1-1/4 In (UCS206-104LD1NR)
- DEWALT Pistol Grip Air Gun with Venturi Tip (DXCM035-0042)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 7.75 inch OD (BK80H)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 182" (C182)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- ARROW PNEUMATICS Desiccant Dryer, 1 gal. (D12-04XXL)
- WILKERSON Dryer, Desiccant, Package Quantity: 1 (X03-02-000)
- SPEEDAIRE Replacement Cartridge for PA-1/PAC-10 (PRC-30)
- PUREGAS Chamber Assembly Desiccant Air Dryer (P07323G23CP)
- MILTON Desiccant Dryer System, 1/2" (1071)
- SPEEDAIRE Dryer w/Cartridge, 1 qt., 35 scfm (PA-1)
- Master Pneumatic Compressed Air Dryers