Shop All Desiccant Dryers
Master Pneumatic
CD-625-150-MI750
Mfr # CD625-12M
Zoro # G905966019
product price: $2,991.99
/ea
Free Shipping & Returns
$2,991.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD625-12M
- Zoro # G905966019
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX4)
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm (SSP25S -450mm)
- BOSTON GEAR SS, SetscrewLock, 1-7/16Bore (SSUC207-23)
- GAST Repair Kit K767 (K767)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Dryer, Silica Gel (2YNL3)
- SPEEDAIRE Disposable Air Filter/Dryer, ISO Class 2, 1/4 in NPT, 20 cfm, 130°F Max Op Temp, 2 Pack (6ZC63)
- ARROW PNEUMATICS Arrow StageAir Desiccant Dryer C7612XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XL)
- MILTON Compact Desiccant Dryer, 1/2" (1170-2)
- MILTON Mini Air Station Desiccant Filter, 1/4" (S-1174)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 40 CFM (2YNL4)
- Master Pneumatic Desiccant Dryers