Shop All Desiccant Dryers
Master Pneumatic
CD-625-150-MBA-MI750
Mfr # CD625-12D4M
Zoro # G405966137
product price: $3,005.99
/ea
Free Shipping & Returns
$3,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD625-12D4M
- Zoro # G405966137
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG DCS Series (with Fan and Shroud): 6.0-90 GPM, 18.43 L x 21.69 W x 5.32 Depth, SAE 20 Ports (258302)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X02X04)
- BVA 25 Ton Cylinder, SA, 61 Stroke, H2506 (H2506)
- AIGNEP USA Union, 3/8 In, Tube, Brass, PK10 (88040-06)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- ARROW PNEUMATICS Arrow StageAir Desiccant Dryer C7612XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XL)
- SPEEDAIRE Desiccant Dryer, 5 cfm, 290 psi, 5" dia. (CDD-005)
- SPEEDAIRE Drying System w/Cartridge, 35 scfm (PAC-10)
- SPEEDAIRE Desiccant Dryer, 4 Stage, 25 CFM (2YNL7)
- ITW DEVILBISS 3 Stage Desiccant Air Dryer System (IT99451)
- DEVILBISS Desiccant Cartridge (130504)
- Master Pneumatic Compressed Air Dryers