Shop All Desiccant Dryers
Master Pneumatic
CD-625-150-MBA
Mfr # CD625-12D4
Zoro # G105965867
product price: $3,380.99
/ea
Free Shipping & Returns
$3,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD625-12D4
- Zoro # G105965867
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 2mm, ID 1.2mm, 20m/Roll, Blue (TU0212BU-20)
- DIXON Swivel 3/8" Hose I.D, 1/4" Thread (1030604C)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 25 # of Teeth (40BS25H X 7/8)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 1,155 Nameplate RPM (31TU33)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- ITW DEVILBISS Desiccant Air Dryer System (IT98828)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-3 (RC 30-3)
- SPEEDAIRE Dryer w/Cartridge, 1 qt., 35 scfm (PA-1)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-2 (RC 30-2)
- ZERUST Zerust ActivPak(R)-35 VCI Packet, 10, PK10 (375-M-00100)
- Master Pneumatic Compressed Air Dryers