Shop All Desiccant Dryers
Master Pneumatic
CD-418-70-PGM-MI750
Mfr # CD418-8D1M
Zoro # G005965967
product price: $2,153.99
/ea
Free Shipping & Returns
$2,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD418-8D1M
- Zoro # G005965967
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Viscosity Oil, 157 FSH, Oil Dropper, 1 Oz. (157 FSH)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX500)
- WARNER LINEAR Linear Actuator, 24VDC, 600 lb., 4 In (K2G10-24V-BR-04)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- SPEEDAIRE Desiccant Silica Gel, Replacement, Bottle, 1 gal, For 2YNL6, 4 Pack (6YTP5)
- SPEEDAIRE Desiccant Dryer, 5 cfm, 290 psi, 5" dia. (CDD-005)
- ARROW PNEUMATICS StageAir 2 Qt Desiccant Dryer (C7612XL)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 30 CFM (2YNL2)
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- Master Pneumatic Compressed Air Dryers