Shop All Desiccant Dryers
Master Pneumatic
CD-418-70-PGM
Mfr # CD418-8D1
Zoro # G005965912
product price: $1,890.99
/ea
Free Shipping & Returns
$1,890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD418-8D1
- Zoro # G005965912
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M1700 (7M1700)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DH, 075 x 110in PL, T220 (D1100H075)
- SPEEDAIRE Discharge Tube Assembly 5-7.5 80V (TF069000AJ)
- PERFORMANCE TOOL $5G PORTABLE AIR TANK (PTW10005)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- ZERUST Zerust VC6-1 VCI Vapor Capsule, 4/C, PK4 (375-M-00004)
- DEVILBISS AUTO REFINISH PRODUCTS DeVilbiss Auto Refinish Products DEV130524 CAMAIR QC3 Replacement Desiccant Filter Cartridge (DEV130524)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-2 (RC 30-2)
- SPEEDAIRE Replacement Cartridge for PA-1/PAC-10 (PRC-30)
- ITW DEVILBISS 3 Stage Desiccant Air Dryer System (IT99451)
- Master Pneumatic Desiccant Dryers