Shop All Desiccant Dryers
Master Pneumatic
CD-418-70-MSM
Mfr # CD418-8D3
Zoro # G905965845
product price: $1,916.99
/ea
Free Shipping & Returns
$1,916.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD418-8D3
- Zoro # G905965845
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304506SC)
- HECK INDUSTRIES Cutting Oil, 8 oz, Bottle (PS8)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 16 # of Teeth (50B16F-1)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Disposable Air Filter/Dryer, ISO Class 2, 1/4 in NPT, 20 cfm, 130°F Max Op Temp, 2 Pack (6ZC63)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 30 CFM (2YNL2)
- ARROW PNEUMATICS Arrow StageAir 1 Gal. Desiccant Dryer C7612XXL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XXL)
- ZERUST Zerust ActivPak(R)-35 VCI Packet, 10, PK10 (375-M-00100)
- VAN AIR Molecular Sieve Desiccant Cartridge Pneumatic Filter Element (MS-16)
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- Master Pneumatic Compressed Air Dryers