Shop All Desiccant Dryers
Master Pneumatic
CD-418-70-MBA
Mfr # CD418-8D4
Zoro # G705966134
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # CD418-8D4
- Zoro # G705966134
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Collet Insert, 1/4" (18433)
- DAYTON AC Gearmotor, 1,143.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4FDY6)
- HERITAGE Grease Fitting Zerk 1/4"-28 SAE-LT Y3 (H1641Y3)
- TITAN HD Motor Run Capacitor, 20 MFD, 440V, Round (PRCF20A)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Desiccant Dryer, 5 cfm, 290 psi, 5" dia. (CDD-005)
- ARROW PNEUMATICS Desiccant Dryer/Filter, 15SCFM, 2 Qt, 1/2" (D12-04XL)
- ARROW PNEUMATICS StageAir 2 Qt Desiccant Dryer (C7612XL)
- SPEEDAIRE Replacement Desiccant, PK6 (36J473)
- RTI Eliminator Ii 2 Stage 1/2in NPT Desiccant Air Dryer (DE401-M04)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- Master Pneumatic Desiccant Dryers