Shop All Desiccant Dryers
Master Pneumatic
CD-418-70-AD10
Mfr # CD418-8D6
Zoro # G605966036
product price: $2,515.99
/ea
Free Shipping & Returns
$2,515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD418-8D6
- Zoro # G605966036
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Oil, Champlub, Hc, 4-1gal (P08909A)
- NATIONAL Small Bore Inch Seal, 476470 (476470)
- DAYTON 4L220 V-Belt, 22 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Ribs (4L220)
- MAIN FILTER Hydraulic Filter, replaces ZINGA W0820LN, Pressure Line, 25 micron, Outside-In (MF0058764)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- SPEEDAIRE Desiccant Dryer, 10 cfm, 290 psi, 5" dia. (CDD-010)
- ARROW PNEUMATICS StageAir 2 Qt Desiccant Dryer (C7612XL)
- MILTON Desiccant Dryer System, 1/2" (1071)
- MILTON Compact Desiccant Dryer, 1/2" (1170-2)
- SPEEDAIRE Replacement Cartridge for PA-2/PAC-20 (PRC-40)
- Master Pneumatic Desiccant Dryers