Shop All Desiccant Dryers
Master Pneumatic
CD-38-30 WITH D8
Mfr # CD38-4D8
Zoro # G905966033
product price: $1,503.99
/ea
Free Shipping & Returns
$1,503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD38-4D8
- Zoro # G905966033
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Mist Lubricator, Pipe Size 1/2" NPT (06L32BE)
- WALTER SURFACE TECHNOLOGIES E-WELD 3™ Anti-Spatter Aerosol, 13.5 Fl oz. (53F002)
- DIXON Wilkerson High Flow Regulator, R30, 1" (R30-08R)
- BESTORQ 3VX340 Cogged Belt, 34 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX340)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- ZERUST Zerust VC2-2 VCI Vapor Capsule, 10, PK10 (375-M-00003)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- ARROW PNEUMATICS Arrow StageAir Desiccant Dryer C7612XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XL)
- MILTON INDUSTRIES DRYER COMPACT DESICCANT (MI1170)
- Master Pneumatic Compressed Air Dryers