Shop All Desiccant Dryers
Master Pneumatic
CD-38-30-PGA
Mfr # CD38-4D2
Zoro # G405965888
product price: $1,274.99
/ea
Free Shipping & Returns
$1,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD38-4D2
- Zoro # G405965888
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Piston Air Compressor, 1/2HP, 110/220-240V (270073)
- MASTER PNEUMATIC PISTON REG 1/8 (R55M-1)
- GATES Metric-Power V-Belts, XPA832 (XPA832)
- NTN Angular Bearing, 40 Deg, 70mm Bore, 150 OD (7314BG)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Dryer w/Cartridge, 1.5 qt., 40 scfm (PA-2)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- VAN AIR Molecular Sieve Desiccant Cartridge Pneumatic Filter Element (MS-16)
- MILTON Mini Air Station, Dessicant Filter, PK2 (S-1173)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- ARROW PNEUMATICS StageAir 2 Qt Desiccant Dryer (C7612XL)
- Master Pneumatic Compressed Air Dryers