Shop All Desiccant Dryers
Master Pneumatic
CD-38-30-MI375-W/D8
Mfr # CD38-4D8M
Zoro # G905965999
product price: $1,576.99
/ea
Free Shipping & Returns
$1,576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD38-4D8M
- Zoro # G905965999
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY ODP Resilient Base Motor (RB3204AV1)
- PERFORMANCE TOOL 4 In Grease Gun Needle Nose Adapter, W54216 (W54216)
- BESTORQ 5L510 V Belt, 51 in Outside Length, 21/32 in Top Width, 1 Ribs (5L510)
- DAYTON C86 V-Belt, 90" Outside Length, 7/8" Top Width, 1 Ribs (3GWN8)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-40)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 40 CFM (2YNL4)
- SPEEDAIRE Drying System w/Cartridge, 40 scfm (PAC-20)
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- DEVILBISS AUTO REFINISH PRODUCTS DeVilbiss Auto Refinish Products DEV130524 CAMAIR QC3 Replacement Desiccant Filter Cartridge (DEV130524)
- ATD TOOLS 7880 Two - Stage Economy Desiccant Dryer (ATD-7880)
- Master Pneumatic Desiccant Dryers